Shop HOOKER
Create Account
21602HKR Headers Maximum Flow Muffler
- Mfr # HKR21602
- Zoro # G924192055
product price:Â
$
119.99
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
- HKR21602
- Zoro #
- G924192055
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. Hooker Headers Maximum Flow Muffler 21602HKR Universal - Bi-Directional - Turbo Style - Black Finish - 4.75 in. H x 10.25 in. W x 14 in. L - 2.5 in. ID - 2.5 in. OD - Offset Inlet - Single Center Outlet Features Flows 99 percent. More Horsepower And Torque. Aluminized And Stainless Steel. Headers Maximum Flow Muffler.