Shop HOOKER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
6114HKR Headers Super Competition - Black
- Mfr # HKR6114
- Zoro # G324188696
product price:Â
$
1,138.99
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
- HKR6114
- Zoro #
- G324188696
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. Hooker Headers Super Comp. Header 6114HKR Black Finish - Full Length - Tube 1.75 in. x 33 in. OD - Collector Size 3 in. OD - Collector Length 10 in. - Port Shape Same As Port Features Long Tube Lengths. Long Transition Collectors. Monstrous Low-Mid Range Torque. Headers Super Competition. Specifications Color: Black.