Hookit Gold Film Dsc 255L, 3"xNH P400, PK4, 3" Dia, No Hole, Aluminum Oxide, P400 Grit
Mfr # 7010361564
Zoro # G6137089
product price:Â $98.95
/pk 4, $24.74/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010361564
Zoro #
G6137089
UPC #
00051111696231
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Item
Hookit Gold Film Dsc 255L,3"xNH P400,PK4
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Description
Hookit Gold Film Dsc 255L,3 In.xNH P400,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.