Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester white snap liner, 70x57, Plastic, White

  • Mfr # HBH40SL0157AM

  • Zoro # G610565712


product price: $7.59
/ea

Key Features

Color
White
Material
Plastic
Pattern
None
Number of Hooks Required
0
Overall Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBH40SL0157AM
Zoro #
G610565712
UPC #
-
Country of Origin
China

Dimensions

Overall Width
57 in
Hanging Length
70 in

Details

Color
White
Material
Plastic
Item
Polyester white snap liner,70x57
Pattern
None
Number of Hooks Required
0

Description

Polyester white snap liner,70x57, Color White, Hanging Length 70 in, Material Plastic, Mounting Type Snap In, Number of Hooks Required 0, Overall Width 57 in, Pattern None, Product Type Shower Curtain Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.