Zoro Homepage

1/4 HP Submersible Auto Utility Pump

  • Mfr # HUA025

  • Zoro # G015718492


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
6.4 in
Body Material
Thermoplastic
Width
6.4 in
HP
1/4 HP
Nominal Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUA025
Zoro #
G015718492
UPC #
054757103644
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.4 in
Width
6.4 in

Details

Body Material
Thermoplastic
HP
1/4 HP
Nominal Voltage
115 V
Color
Black

Description

  • Automatic operation: Runs when water is present, shuts off when dry
  • Thermoplastic bod resists corrosion, stress, and heat
  • Vent hole prevents air lock
  • 1" male discharge with 1-1/4" female adapter and garden hose adapter
  • Pumps floor dry to 1/8"
  • 9ft double-sealed power cord
  • Max flow: 34-GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.