
Condensate Pump
Mfr # HCOND
Zoro # G315718482
product price: $54.99
/eaKey Features
Width
5.5 in
Voltage - Pumps
115 V
Length
10.5 in
HP - Pumps
1/6 HP
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCOND
Zoro #
G315718482
UPC #
054757103651
Country of Origin
China
Dimensions
Width
5.5 in
Length
10.5 in
Details
Voltage - Pumps
115 V
HP - Pumps
1/6 HP
Material
Thermoplastic
Color
Black
Description
- Bearing-less sealed motor for longer life and improved reliability
- Low profile (10" x 5" x 4.75" height)
- Handles condensate up to 150 deg F.
- 3/8" ID discharge with check valve included
- Integrated safety switch
- 6ft power cord
- 1.3 GPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.