Zoro Homepage

HushTone Backpack Vacuum Cleaner, 11.7 lb., Gray/Orange

  • Mfr # CH34006

  • Zoro # G9366522


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Weight
11.5 lbs
Material
Polypropylene
Amps
0.416666666666667
Power Source
1,300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH34006
Zoro #
G9366522
UPC #
73502040898
Country of Origin
United States

Dimensions

Length
50 ft

Details

Voltage
12 V
Weight
11.5 lbs
Material
Polypropylene
Amps
0.416666666666667
Power Source
1,300 W
Standards
CRI Gold Certified; LEED Compliant

Description

Hoover® Commercial HushTone Backpack Vacuum Cleaner, 11.7 lb., Gray/Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.