Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, Black, 9 lb

  • Mfr # BH53422V

  • Zoro # G603548937


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1 gal
Power Cord Length
0 in
Width
11 in
Length
9 1/2 in
Battery Charge Time
3.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH53422V
Zoro #
G603548937
UPC #
073502046838
Country of Origin
Viet Nam

Dimensions

Power Cord Length
0 in
Width
11 in
Length
9 1/2 in
Height
44 in
Head Height Adjustment
Free-Flow
Cleaning Path Width
11 in

Details

Vacuum Capacity
1 gal
Item
Cordless Upright Vacuum
Battery Charge Time
3.5 hr
Includes
Battery, Charger
Static Pressure
45 in
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
1
Series
ONEPWR EVolve
Sound Level
89 dB
Voltage
19 V
Battery Capacity
4 Ah
Standards
UL Listed
Vacuum Filtration Type
Standard
Includes Battery
Yes
Battery Run Time
35 min
Current
4 A
Weight
9 lb
Includes Charger
Yes
Motor Efficiency Type
Brushed
Power
210 W
No. Batteries Included
1
Vacuum Power Source
Cordless
Vacuum Air Flow
31 cfm
Features
3 Year Limited Warranty, 50% Less Weight, Holds 3 Times More Dirt and Pet Hair Than a Stick Vacuum With Larger Dirt Cup Capacity, Multi-Surface Cleaning, Equipped With An Antimicrobial Brush Roll and Pet Filter, Power and Capacity of a Corded Upright, Power Vortex Suction(TM)
Plug Type
Cordless
Vacuum Collection Type
Bagless
Filter Efficiency
Standard
Vacuum Pickup Type
Dry

Description

Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 11 in, Vacuum Air Flow 31 cfm, Static Pressure 45 in, Sound Level 89 dB, Weight 9 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 210 W, Current 4 A, Frequency 60 Hz, Voltage 19V DC, Height 44 in, Length 9 1/2 in, Width 11 in, Head Height Adjustment Free-Flow, Power Cord Length 0 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.