This item is Discontinued.

Hoover Filter, Cartridge Filter, HEPA 40140201

Filter, Cartridge Filter, HEPA (Discontinued)

  • Mfr # 40140201
  • Zoro # G4103461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40140201
Zoro #
G4103461
UPC #
073502509401
Country of Origin
China

Dimensions

Length
11 in
Height
11 in
Width/Diameter
3 in

Details

For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
U5260900, U5260950, U5262900, U5262910, U5263900, U5265900, U5265955, U5266950, U5268900, U5268950, U5268970, U5269900, U5269955, U52719RM, U52729RM, U57009RM, U5720950, U5720960, U5725900, U5725960, U5750906, U5752900, U5753900, U5753950, U5753960, U5753980, U5760900, U5760910, U5768900, U5786900, U66009RM, U6607900, U6616900, U6617960, U6618900, U6630900, U6632900, U6634900, U6637900, U6637960, U8120900, U8140900, U8147900, U8153900, U8155900, U8161900, U8171900, U8172900, U8173900, U8173950, U8174900, U8174950, U8181900, U8181950, U8183900, U8185900, U8187900, U8187950, U8188900, UH40020, UH40065, UH40110, UH40115CA, UH40125, UH60000.
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Cloth
Item
Cartridge Filter
Filter Type
HEPA Cartridge Filter
Type
HEPA Long Life
Filter Reusability
Non-Reusable

Description

Cartridge Filter, For Vacuum Type Not Applicable, Fits Vacuum Brand Hoover(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.