Zoro Homepage

Floor Scrubber

  • Mfr # CH80100

  • Zoro # G311248754


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Machine Size
13 in
Power Source
AC
Deck Style
Orbital
Voltage
120V AC
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH80100
Zoro #
G311248754
UPC #
073502051955
Country of Origin
United States

Dimensions

Machine Size
13 in
Cord Length
50 ft
Pad/Brush Size
12 in
Handle Length
26 in

Details

Item
Orbital Floor Cleaner
Power Source
AC
Deck Style
Orbital
Voltage
120V AC
Handle Material
Metal
Horsepower
3/4 hp
Includes
Drive Pad Holder
Brush Speed - Maximum
175 RPM
Current
5 A
Product Type
Floor Scrubber

Description

Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 175 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 12 in, Includes Drive Pad Holder, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum Not Applicable, Cord Length 50 ft, Current 5 A, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.