This item is Discontinued.

Hoover Upright Vacuum, Bagless, 1.5L Cap, 120 V UH71104

Upright Vacuum, Bagless, 1.5L Cap, 120 V (Discontinued)

  • Mfr # UH71104
  • Zoro # G407877691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH71104
Zoro #
G407877691
UPC #
073502046371
Country of Origin
Switzerland

Dimensions

Power Cord Length
25 ft
Width
11 3/4 in
Length
15 in
Cleaning Path Width
13 1/2 in
Head Height Adjustment
5-Position
Height
34 1/2 in

Details

Vacuum Capacity
3/8 gal
Item
Upright Vacuum
Weight
16.1 lb
Vacuum Filtration Type
Standard
Power
1,440 W
Standards
ETL
Vacuum Air Flow
50 cfm
Current
10 A
Vacuum Power Source
Corded
Motor Efficiency Type
Brushed
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
120 V
Includes
Crevice Tool, Dusting Brush, Extension Wand, Multi-Purpose Tool
Sound Level
Not Rated

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 3/8 gal, Vacuum Filtration Type Standard, Cleaning Path Width 13 1/2 in, Vacuum Air Flow 50 cfm, Sound Level Not Rated, Weight 16.1 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 1,440 W, Current 10 A, Voltage 120 V, Height 34 1/2 in, Length 15 in, Width 11 3/4 in, Head Height Adjustment 5-Position, Power Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.