Shop HOOVER

Upright Vacuum Cleaner

  • Mfr # CH91700V

  • Zoro # G524176578


product price:  $1,343.99
/ea
Free Shipping & Returns

Key Features

Battery Run Time
50 min
Series
HVRPWR
Cleaning Path
15 in
Sound Level
70 dB
Battery Platform
HVRPWR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH91700V
Zoro #
G524176578
UPC #
073502053225
Country of Origin
Viet Nam

Dimensions

Length
11 1/2 in
Height
45 in
Width
15 in

Details

Item
Upright Vacuum Cleaner
Battery Run Time
50 min
Series
HVRPWR
Cleaning Path
15 in
Sound Level
70 dB
Battery Platform
HVRPWR
Plug Type
Cordless
Includes Onboard Hose
Onboard Hose Included
Vacuum Capacity
5 1/2 qt
Filter Included
HEPA
Number of Motors
2
Standards
UL Listed
Color
Gray
Vacuum Collection Type
Bag
Battery Capacity
8 Ah
Drive Belt
Electronic Clutch
Features
Light in Hand
Voltage
40V
Weight
19.4 lb
Includes
10 ft Reach Hose, Crevice Tool, Dusting Brush, Tool Storage
Power Source
Cordless
Battery Chemistry
Li-Ion
HEPA Rated Machine
HEPA Rated
Vacuum Air Flow
42 cfm

Description

Vacuum Collection Type Bag, Vacuum Capacity 5 1/2 qt, Vacuum Air Flow 42 cfm, Sound Level 70 dB, Weight 19.4 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Voltage 40V, Height 45 in, Length 11 1/2 in, Width 15 in, Head Height Adjustment 2-Position, Plug Type Cordless, Series HVRPWR, Features Light in Hand, Includes 10 ft Reach Hose, Crevice Tool, Dusting Brush, Tool Storage, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.