Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010100Y
Zoro #
G4615703
UPC #
073502508817
Country of Origin
China
Dimensions
Length
13 1/4 in
Width
8-3/4"
Height
1 in
Width/Diameter
8 3/4 in
Details
Reusable
Non-reusable
Bag Type
Y
Item
Vacuum Bag
Includes
Poly Pkg
For Use With
Mfr. No. CP50005
Fits Vacuum Models
CP50005
For Vacuum Type
Upright Vacuum
Bag Material
Paper
Bag Pickup Type
Dry
Fits Vacuum Brand
Hoover
Bag Product Grouping
Vacuum Bag
Ply Count
2-Ply
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CP50005, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1 in, Length 13 1/4 in, Width/Diameter 8 3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.