Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hopkins Hopkins 18841 Extendable Arctic Plow & Grip 850824

Hopkins 18841 Extendable Arctic Plow & Grip (Discontinued)

  • Mfr # 850824
  • Zoro # G304000567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850824
Zoro #
G304000567
UPC #
-
Country of Origin
China

Description

Features
  • Extendable Arctic Plow With Grip
  • Super Wide Foam Head
  • Over 16 in.
  • For Quick Snow Clearing
  • Strong Telescoping Steel Handle For Extra Reach
  • Collapsible Built In Storage.
  • Dimension - 30.13 x 6.25 x 2.25 in.
  • Item Weight - 1.76 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.