
Hopkins Endurance 7-Blade to 6-Round, 5 & 4-Flat with Quick-Change Plug
Mfr # 47570
Zoro # G015810950
product price: $29.59
/eaKey Features
Depth (In.)
3.88 in
Length
6.88 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47570
Zoro #
G015810950
UPC #
79976475709
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
3.88 in
Length
6.88 in
Details
Material
Plastic
Color
Black
Description
Tow more than one trailer? Multi-Tow design features add multiple towing options from one connector by providing sockets for 6-Pole Round, 5-Flat and 4-Flat trailers. By incorporating Endurance design features that include oversized hinges, and a lid that opens 180 Degrees with interior grommet, and a built in dust cover for enhanced weather proofing this connector is to last for years of trouble free use. This 47570 adapter also has a quick change plug for changing auxiliary and electric brakes making it the perfect adapter for both 6-Pole Round wiring codes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.