
Hopkins Endurance Multi-Tow 7-Blade and 4-Flat Vehicle Side
Mfr # 48474
Zoro # G416139513
product price: $34.99
/eaKey Features
Depth (In.)
3.88 in
Length
6.88 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48474
Zoro #
G416139513
UPC #
079976484749
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
3.88 in
Length
6.88 in
Details
Color
Black
Material
Plastic
Description
Towing with more than one trailer can be simplified with the patented Endurance Multi-Tow. This tow vehicle side connector provides the two most common trailer tow options of 7-blade and 4-flat. By incorporating Endurance design features including an oversized hinge, internal grommet for enhanced weather proofing and a lid that opens 180 Degrees , this connector will last for years of trouble-free use. The Quick-Lock strain relief provides access to the terminals and installs in a snap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.