Shop HOPKINS TOWING SOLUTIONS
See all product information
Create Account
Hopkins LED Test 7-Blade Molded Connector with Cable, SAE Wiring - 6ft
Mfr # 20285
Zoro # G816139472
original price:Â $56.29 , new price: $53.69 , 4 percent off
new price:Â $53.69
/eaKey Features
Depth (In.)
7.25 in
Material
Plastic
Color
Black
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20285
- Zoro #
- G816139472
- UPC #
- 79976202855
- Country of Origin
- Mexico
Dimensions
- Depth (In.)
- 7.25 in
- Length
- 9.25 in
Details
- Material
- Plastic
- Color
- Black
Description
The LED Test 7-Blade molded cable is prewired and provides protection to the wires with the jacketed wire sleeving. The LED lights confirm electrical continuity exists for each tow function. 7-Blade connectors are typically used with large trailers and are the most common vehicle side connectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.