Hopkins Multi-Tow Nite-Glow 7-Blade to 5-Flat and 4-Flat Adapter

  • Mfr # 47382

  • Zoro # G516139482


product price: $28.15
/ea

Key Features

Depth (In.)
2.88 in
Color
Red
Material
Plastic
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47382
Zoro #
G516139482
UPC #
79976473828
Country of Origin
China

Dimensions

Depth (In.)
2.88 in
Length
6.88 in

Details

Color
Red
Material
Plastic

Description

Quickly convert your 7-blade vehicle side connector to a 4-flat or 5-flat trailer end connector. Its Nite-Glow function checks to see if you are getting power from the tow vehicle, and confirms you have installed the adapter properly. If the connector glows red, you have a solid connection. This patented Multi-Tow adapter includes two dust covers for both the 4-flat and 5-flat to help prevent corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.