Zoro Homepage

Hopkins RV Smart Level

  • Mfr # 08201

  • Zoro # G116559741


product price: $46.45
/ea

Key Features

Length
5.75 in
Color
White
Material
Plastic
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08201
Zoro #
G116559741
UPC #
79976008211
Country of Origin
China

Dimensions

Length
5.75 in
Depth
4 in

Details

Color
White
Material
Plastic

Description

Streamline the leveling process with the multi-functional RV Smart-Level. This revolutionary device allows for simple and quick leveling that can be done by a single individual without any guesswork. Any conventional level can tell you that your trailer or RV is not level. The RV Smart-Level goes beyond identifying the problem and solves it by showing how you can reach exact level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.