Horace Small
226 M Dk Navy Heritage Pant
Mfr # HS2119 54R34
Zoro # G1412601
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55% Polyester/45% Worsted Wool
- Gender Men's
- Inseam 34"
- Fabric Weight 10 oz./sq.yd., 16.7 oz./Linear yd.
- Fits Waist Size 54"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TerryMaster 100 Cotton Terrycloth Sleeves (SLWT-20)
- IRON AGE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- DEFENDER SAFETY Powder Free Black, 1000 PK (DSG-BNS-02-L-10)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Mens Cargo Pants, Size 34" x 32", Black (74439)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- Horace Small Workwear and Protective Clothing