Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Horace Small Jacket, No Insulation, Brown, XS HS3353 RG XS

Jacket, No Insulation, Brown, XS (Discontinued)

  • Mfr # HS3353 RG XS
  • Zoro # G5449787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3353 RG XS
Zoro #
G5449787
UPC #
883248487259
Country of Origin
Costa Rica

Dimensions

Size
XS
Length
26 in
Fits Chest Size
32 in to 34 in
Maximum Chest Size
34 in
Minimum Chest Size
32 in
Sleeve Length
34-1/2"
Size-Body Type
Regular

Details

Item
Jacket
Color
Brown
Material
100% Tactical Nylon
Fabric Weight
4.4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Primaloft(R)
Number of Pockets
0-3
Insulated
No
Number of Outside Pockets
2
Features
Articulated Gusset Design for a Full Range of Arm Movements, Side Zippers for Equipment Access
Wrist Closure
Hook-and-Loop
Water-Resistant
Yes
Waist Style
Elastic
Collar Style
Tunnel
Minimum Temperature
Above 32 Degrees F
Insulated for Cold Conditions
No
Cuff Style
Elastic
Cleaning and Care Instructions
Home Wash
Includes
Across The Back Storage Pocket, Two-Way Zipper With Internal Storm Flap
Wind-Resistant
Yes
Style
Jacket
Includes Lining
Yes
Binding
3/4" Elastic
Type
Unisex
Pockets
2

Description

Jacket, Gender Unisex, Style Jacket, Insulated for Cold Conditions No, Material 100 Percent Tactical Nylon, Fabric Weight 4.4 oz, Front Closure Type Zipper, Collar Style Tunnel, Includes Lining Yes, Number of Outside Pockets 2, Color Brown, Length 26 in, Maximum Chest Size 34 in, Size-Body Type Regular, Lining Material Primaloft(R), Size S, Minimum Chest Size 32 in, Cleaning and Care Instructions Home Wash, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.