Shop All Work Pants and Shorts
Horace Small
M Navy Sentinel Security Pant
Mfr # HS2370 46R32
Zoro # G1422465
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 46"
Product Information
- Brand Horace Small
- MFR # HS2370 46R32
- Zoro # G1422465
- UPC # 883248578285
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 46" |
Details
Description
M Navy Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-4XL)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 11W, Brn, PR (86509)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- Horace Small Workwear and Protective Clothing