Horace Small

M, Poly/Wool/Lycra Cargo Trouser


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Dark Navy
  • Material 74% Polyester/25% Wool/1% Lycra Serge Weave
  • Gender Men's
  • Fabric Weight 7.5 oz./sq.yd., 13 oz./Linear yd.
  • Number of Outside Pockets 6
See all product information

Product Information

Dimensions

Fits Waist Size 37"

Details

Item Men's New Generation Stretch Cargo Trouser
Color Dark Navy
Material 74% Polyester/25% Wool/1% Lycra Serge Weave
Gender Men's
Inseam 34"
Fabric Weight 7.5 oz./sq.yd., 13 oz./Linear yd.
Number of Outside Pockets 6
Closure Type Zipper/Hook and Eye
Garment Style Women's Shorts
Includes Hammer Loop No

Description

M, Poly/Wool/Lycra Cargo Trouser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.