Horace Small
Male Cargo Trouser
Mfr # NP2240 36S30
Zoro # G1433166
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Earth Green
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 30"
- Fabric Weight 8.0 oz./sq.yd., 14.44 oz./Linear yd.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- PORTWEST Iona Work Shirt L/S, L (F125)
- MASTER LOCK Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A (497A)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- 5.11 Mens Cargo Pants, Size 30" x 30", Black (74439)
- Horace Small Workwear and Protective Clothing