Horace Small
Male Cargo Trouser
Mfr # NP2240 40L34
Zoro # G1433367
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Earth Green
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 34"
- Fabric Weight 8.0 oz./sq.yd., 14.44 oz./Linear yd.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- 3M DBI-SALA Replacement Detent Cable Pin (9503092)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- 5.11 Taclite Pro Pant, Mens, Black, 36x30 (74273)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- Horace Small Workwear and Protective Clothing