Horace Small
Male Cargo Trouser
Mfr # NP2240 52R30
Zoro # G1433708
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Earth Green
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 30"
- Fabric Weight 8.0 oz./sq.yd., 14.44 oz./Linear yd.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, S/M (60615)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-103/L)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- DICKE Shorts Mens Navy 32 (LR30NV 32 11)
- 5.11 Taclite Pro Pant, Mens, Black, 40x30 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- 5.11 Mens Cargo Pants, Size 36" x 34", Black (74439)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 38x30 (74273)
- Horace Small Workwear