This item is Discontinued.

Horace Small Men's Jacket, 100% Tactical Nylon, Zipper, Black, 5XL Long HS3352 LN 5XL

Men's Jacket, 100% Tactical Nylon, Zipper, Black, 5XL Long (Discontinued)

  • Mfr # HS3352 LN 5XL
  • Zoro # G5440933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3352 LN 5XL
Zoro #
G5440933
UPC #
883248487037
Country of Origin
Costa Rica

Dimensions

Size
5XL Long
Length
32 in
Fits Chest Size
64 in to 66 in
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Size-Body Type
Tall
Sleeve Length
40-1/2"

Details

Item
Jacket
Color
Black
Material
100% Tactical Nylon
Fabric Weight
4.4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Primaloft(R)
Number of Pockets
0-3
Insulated
No
Number of Outside Pockets
2
Features
Articulated Gusset Design for a Full Range of Arm Movements, Side Zippers for Equipment Access
Cleaning and Care Instructions
Home Wash
Wrist Closure
Hook-and-Loop
Insulated for Cold Conditions
No
Style
Jacket
Minimum Temperature
Above 32 Degrees F
Includes Lining
Yes
Includes
Across The Back Storage Pocket, Two-Way Zipper With Internal Storm Flap
Cuff Style
Elastic
Water-Resistant
Yes
Wind-Resistant
Yes
Collar Style
Tunnel
Waist Style
Elastic
Binding
3/4" Elastic
Type
Unisex, Long
Pockets
2

Description

Jacket, Gender Unisex, Style Jacket, Insulated for Cold Conditions No, Material 100 Percent Tactical Nylon, Fabric Weight 4.4 oz, Front Closure Type Zipper, Collar Style Tunnel, Includes Lining Yes, Number of Outside Pockets 2, Color Black, Length 32 in, Maximum Chest Size 66 in, Size-Body Type Tall, Lining Material Primaloft(R), Size 5XL, Minimum Chest Size 64 in, Cleaning and Care Instructions Home Wash, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.