Men's New Dimension Stretch Dress Shirt, 35% Cotton, 65% Polyester, 2 Pocket(s), Tan, 17.5
- Mfr # HS1115 17535
- Zoro # G5447172
product price:Â
$
70.99
/ea
Key Features
Size
XL
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS1115 17535
- Zoro #
- G5447172
- UPC #
- 763303060019
- Country of Origin
- Mexico
- Item
- New Dimension Stretch Dress Shirt
- Color
- Tan
- Material
- 35% Cotton, 65% Polyester
- Fabric Weight
- 4.3 oz/sq yd
- Pockets
- 2
- Features
- Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
- Gender
- Men's
- Closure Type
- Melamine Button Front (Navy style has Metal Button Front)
- Type
- Long Sleeve
- Style
- New Dimension Stretch Dress Shirt
- Fabric
- Cotton, Polyester
- Binding
- Button
- Uniform Type
- General
- Front Closure
- Button
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Tan
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Length
- 34 in
- Fits Chest Size
- Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
- Neck Size
- 17 1/2 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color Silver Tan, Neck Size 17-1/2 In., Fits Chest Size 54 In., Sleeve Length 35 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.