Men's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Blue, 4XL
- Mfr # HS1133 20 36
- Zoro # G5443681
product price:Â
$
78.49
/ea
Key Features
Size
4XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS1133 20 36
- Zoro #
- G5443681
- UPC #
- 635062047580
- Country of Origin
- Mexico
Dimensions
- Size
- 4XL
- Sleeve Length
- Long Sleeve
- Length
- 38 in
- Fits Chest Size
- Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Neck Size
- 20 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Details
- Item
- Police Shirt
- Color
- Blue
- Material
- 100% Polyester
- Fabric Weight
- 4.5 oz
- Pockets
- 2
- Features
- Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Gender
- Men's
- Closure Type
- Button, Zipper
- Style
- Sentry Shirt
- Type
- Long Sleeve
- Fabric
- Polyester
- Binding
- Button, Zipper
- Uniform Type
- General
- Front Closure
- Button, Zipper
- Shell Material
- 100% Polyester
- Wire Color
- Blue
Description
Sentry Plus Law Enforcement Shirt, Material 100 Percent Polyester, Color French Blue Heather, Neck Size 20 In., Fits Chest Size 62 In., Sleeve Length 36 In., Length 38 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.