Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Virginia Sheriff Trouser, 42, Pink Tan/Brown Stripe, 100% Polyester

  • Mfr # HS2277 52R32

  • Zoro # G1417020


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Pink Tan/Brown Stripe
Material
100% Polyester
Gender
Men's
Size
42
Inseam
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2277 52R32
Zoro #
G1417020
UPC #
036394021727
Country of Origin
Mexico

Dimensions

Size
42

Details

Item
Virginia Sheriff Trouser
Color
Pink Tan/Brown Stripe
Material
100% Polyester
Gender
Men's
Inseam
32"
Style
920Brs Mns 100P Pnk Tan W/Brown Str
Garment Style
Trouser

Description

920Brs Mns 100P Pnk Tan W/Brown Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.