Horace Small

New Dimension Stretch Dress Shirt, L


product price: $55.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 35% Cotton, 65% Polyester
  • Fits Chest Size 48"
  • Fabric Weight 4.5 oz
  • Pockets 2
  • Features Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain
See all product information

Product Information

Dimensions

Size L
Fits Chest Size 48"
Length 28 in
Sleeve Length Short Sleeve

Details

Item New Dimension Stretch Dress Shirt
Color White
Material 35% Cotton, 65% Polyester
Fabric Weight 4.5 oz
Pockets 2
Features Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain
Gender Women's
Type Short Sleeve
Closure Type Melamine Button
Style New Dimension Stretch Dress Shirt

Description

New Dimension Stretch Dress Shirt, Women's, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color White, Size L, Fits Chest Size 48 In., Length 28 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.