Women's F 9-Pkt Emt Pant Dark Navy, 10, Dark Navy, 65% Polyester/35% Cotton
- Mfr # HS2420 10R28
- Zoro # G1424556
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
28"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2420 10R28
- Zoro #
- G1424556
- UPC #
- 763086430887
- Country of Origin
- Mexico
- Item
- F 9-Pkt Emt Pant Dark Navy
- Color
- Dark Navy
- Material
- 65% Polyester/35% Cotton
- Gender
- Women's
- Inseam
- 28"
- Fabric Weight
- 8.0 oz./sq.yd., 14.67 oz./Linear yd.
- Closure Type
- Zipper/Hook and Eye
- Number of Outside Pockets
- 9
- Garment Style
- Pants
- Includes Hammer Loop
- No
Dimensions
- Size
- 10
Description
F 9-Pkt Emt Pant Dark Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.