Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Black, L

  • Mfr # HS1184 RG L

  • Zoro # G5429837


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1184 RG L
Zoro #
G5429837
UPC #
763303025551
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
28 in
Garment Size
Regular

Details

Item
Police Shirt
Color
Black
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Women's
Closure Type
Button, Zipper
Style
Sentry Shirt
Type
Long Sleeve
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Sentry Plus Shirt, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color Black, Size L, Fits Chest Size 48 In., Sleeve Length 33 In., Length 28 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.