Women's Tactical Shirt, 35% Cotton, 65% Polyester, 2 Pocket(s), Dark Navy, S

  • Mfr # HS1165 RG S

  • Zoro # G5430345


product price: $70.99
/ea

Key Features

Size
S
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1165 RG S
Zoro #
G5430345
UPC #
763303062723
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
Long Sleeve
Length
27 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Dark Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
Gender
Women's
Closure Type
Melamine Button Front/Metal Button Front on Navy Styles
Style
New Dimension Stretch Dress Shirt
Type
Long Sleeve
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

New Dimension Stretch Dress Shirt, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size S, Fits Chest Size 42 In., Sleeve Length 32 In., Length 27 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.