Zoro Homepage

Boat Seat Low Back Fold Down White

  • Mfr # 1003-AA

  • Zoro # G916474282


product price: $59.89
/ea

Key Features

Color
White
Material
Plastic Vinyl
Depth
16.25 in
Sitting Depth
13.75 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-AA
Zoro #
G916474282
UPC #
-
Country of Origin
China

Dimensions

Depth
16.25 in
Sitting Depth
13.75 in
Width
16 in
Height
18 in

Details

Color
White
Material
Plastic Vinyl
Item
Boat Seat

Description

Horizon Manufacturing Boat Seat Low Back Fold Down White


  • Injection Molded, high impact plastic frames.
  • Fitted with stainless steel t-nuts.
  • High density foam padding.
  • 28 oz UV treated marine grade vinyl.
  • Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
  • Heavy Duty Aluminum Hinges.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.