Shop HORIZON MFG
See all product information
Create Account
Boat Seat, Mid Back, Fold Down, Tracker Style Marble/Red/Charcoal
- Mfr # 1011-ALEC
- Zoro # G916474312
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Marble/Red/Charcoal
Sitting Depth
14.25 in
Width
17.25 in
Depth
19.25 in
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011-ALEC
- Zoro #
- G916474312
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sitting Depth
- 14.25 in
- Width
- 17.25 in
- Depth
- 19.25 in
- Height
- 19 in
Details
- Color
- Marble/Red/Charcoal
- Item
- Boat Seat
- Material
- Plastic Vinyl
Description
Horizon Manufacturing Boat Seat, Mid Back, Fold Down, Tracker Style Marble/Red/Charcoal
- Injection Molded, high impact plastic frames.
- Fitted with stainless steel t-nuts.
- High density foam padding.
- 28 oz UV treated marine grade vinyl.
- Mounts to all pedestals, swivels, or flat surfaces w/5-1/4" hole pattern.
- Aluminum no pinch hinge.