Shop HORIZON MFG
See all product information
Create Account
Elite Series 55 Pontoon Bench Seat Cushion Set Only White/Navy/Blue
- Mfr # 3212-AADK
- Zoro # G416474249
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Color
White/Navy/Blue
Width
55 in
Sitting Depth
17.25 in
Material
Plastic Vinyl
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3212-AADK
- Zoro #
- G416474249
- UPC #
- -
- Country of Origin
- China
- Color
- White/Navy/Blue
- Item
- Pontoon Furniture
- Material
- Plastic Vinyl
Dimensions
- Width
- 55 in
- Sitting Depth
- 17.25 in
- Depth
- 24 in
- Height
- 18 in
Description
Horizon Manufacturing Elite Series 55 Pontoon Bench Seat Cushion Set Only White/Navy/Blue
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.