Elite Series 55 Pontoon Bench Seat Cushion with 2 Bases Gray/Red/Charcoal
- Mfr # 3212-2x3009-ABEC
- Zoro # G216474241
product price:Â
$
756.99
/ea
Key Features
Color
Gray/Red/Charcoal
Width
55 in
Material
Plastic Vinyl
Height
29.75 in
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3212-2x3009-ABEC
- Zoro #
- G216474241
- UPC #
- -
- Country of Origin
- China
- Color
- Gray/Red/Charcoal
- Material
- Plastic Vinyl
- Item
- Pontoon Furniture
Dimensions
- Width
- 55 in
- Height
- 29.75 in
- Depth
- 24 in
- Sitting Depth
- 17.25 in
Description
Horizon Manufacturing Elite Series 55 Pontoon Bench Seat Cushion with 2 Bases Gray/Red/Charcoal
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.