Forklift Seat Universal
Mfr # H 11770
Zoro # G616483614
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20.25 in
Overall Width
20 in
Color
Black
Depth
22.625 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 11770
Zoro #
G616483614
UPC #
-
Country of Origin
China
Dimensions
Overall Height
20.25 in
Overall Width
20 in
Depth
22.625 in
Details
Item
Industrail Seating
Color
Black
Material
Plastic Vinyl, Metal
Description
- Hip Restraint
- Heavy Duty Black Vinyl
- Steel Tube Frame
- Black Powder Coat Finish
- No-sag Spring System
- Forward Tilt/folding Back
- Seat Belt Mountings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.