
Premium Series 55 Pontoon Bench Seat Cushion Set ONLY Gray/Red/Charcoal
Mfr # 3012-ABEC
Zoro # G916474305
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Red/Charcoal
Height
18 in
Width
55 in
Depth
24 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3012-ABEC
Zoro #
G916474305
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Width
55 in
Depth
24 in
Sitting Depth
17.25 in
Details
Color
Gray/Red/Charcoal
Item
Pontoon Furniture
Material
Plastic Vinyl
Description
Horizon Manufacturing Premium Series 55 Pontoon Bench Seat Cushion Set ONLY Gray/Red/Charcoal
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.