
Premium Series Left Hand Pontoon Armrest Gray
Mfr # 3018-AB
Zoro # G816474313
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
27.25 in
Depth
25.5 in
Width
7.25 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3018-AB
Zoro #
G816474313
UPC #
-
Country of Origin
China
Dimensions
Height
27.25 in
Depth
25.5 in
Width
7.25 in
Details
Color
Gray
Item
Pontoon Furniture
Material
Plastic Vinyl
Description
Horizon Manufacturing Premium Series Left Hand Pontoon Armrest Gray
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
- Stainless Steel Cup Holders.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.