Suspension Mechanical with towel bar and boot
Mfr # H S4006
Zoro # G616483621
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.12 in
Overall Width
14.77 in
Color
Black
Depth
19.88 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H S4006
Zoro #
G616483621
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5.12 in
Overall Width
14.77 in
Depth
19.88 in
Details
Item
Industrail Seating
Color
Black
Material
Plastic Vinyl, Metal
Description
- Maximum Suspension Stroke: 60mm
- Can adjust to the weight between 50KG to 130KG.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.