Zoro Homepage

Cal-Van Tools Wi-Fi Borescope

  • Mfr # 84

  • Zoro # G901059708


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84
Zoro #
G901059708
UPC #
047084000847
Country of Origin
China

Description

High-resolution, multiple aspect camera (1920x1080, 1280x720, and 640x480) with adjustable led lightingwith an independent wifi signal (approximate range is 30 ft.), theres no need to be connected to a computemobile app for both android (2.3 and up) and ios (6.0 and up) devices gives users options: image capture, video recording and album storagelens and cable are ip67 certified, dustproof and waterproof in up to 3 feet of water for up to 30 minutes. (transmitter is not rated)long, bendable cable (36 inch) is flexible yet rigid enough to give users access into hard to view areascompact camera is only 6mm in diameter by 35mm in length, allowing user greater access the wifi borescope can be used in any scenario where the user needs to inspect an area that they cannot view by any other manner. this borescope inserted into a spark plug port and inspect the combustion chamber, and if its cooling system related, it is not necessary to be concerned with coolant. the camera and cables waterproof design protect it when inspecting. a great, low-cost entry into modern automotive technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.