Zoro Homepage

Fireproof Keypad Safe

  • Mfr # 95407

  • Zoro # G913322692


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95407
Zoro #
G913322692
UPC #
090255954074
Country of Origin
United States

Description

This Fireproof Keypad Safe is stout, yet compact, and ready to secure your goods. The 16 gauge steel body and 8 gauge steel door keep your assets protected and the fireproof rating is designed for 30 minutes of protection at 1400 degrees. The digital entry code is programmable, and you'll also receive a backup key. This safe features a removable shelf and lighted interior with a visual warning LED light letting you know when your battery is running low. It requires 4 AA batteries, which are not included.


  • •16 Gauge Steel
  • •8 Gauge Heavy Duty Steel Door
  • •Pry Resistant
  • •Fireproof rating of 30 minutes at 1400°
  • •4-to-6-digit keypad code
  • •Spring-assisted pop-open lid
  • •Interior light
  • •concrete anchor bolts for permanent installation
  • •Includes 2 backup keys
  • •Requires 4 AA batteries (not included)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.