This item is Discontinued.

Horsepower Cut Resistant Gloves, 2 Cut Level, Gray, M 156659M

Cut Resistant Gloves, 2 Cut Level, Gray, M (Discontinued)

  • Mfr # 156659M
  • Zoro # G3858662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156659M
Zoro #
G3858662
UPC #
451431569245
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Coating Material
Polyurethane
Glove Cut
Gunn
Abrasion Resistant
No
Finger Style
Full
Thumb Style
Straight
Cut Resistant
Yes
Puncture Resistant
No
Lining
HPPE
Palm Material
Polyurethane
Application
Automotive, Metal Fabrication, Ceramics, Paper And Pulp, Textile

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.