This item is Discontinued.

Horsepower Leather Drivers Gloves, L, PR PWG-138400L

Leather Drivers Gloves, L, PR (Discontinued)

  • Mfr # PWG-138400L
  • Zoro # G4903464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWG-138400L
Zoro #
G4903464
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Driver's Gloves
Color
Cream
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Cut
Gunn
Insulated
No
Sold As
Pair
Lining
Unlined
Leather Palm Type
Grain
Glove Leather Grade
B, C

Description

Leather Driver's Gloves, Insulated No, Sold As Pair, Thumb Style Keystone, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.