This item is Discontinued.

Horsepower Leather Drivers Gloves, M, PR PWG-138400M

Leather Drivers Gloves, M, PR (Discontinued)

  • Mfr # PWG-138400M
  • Zoro # G4901285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWG-138400M
Zoro #
G4901285
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Driver's Gloves
Color
Cream
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Cut
Gunn
Insulated
No
Glove Leather Grade
B, C
Lining
Unlined
Leather Palm Type
Grain
Sold As
Pair

Description

Leather Driver's Gloves, Insulated No, Sold As Pair, Thumb Style Keystone, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.