This item is Discontinued.

Horsepower Leather Palm Gloves, Knit Wrist, 2XL, PR PWG-138440XXL

Leather Palm Gloves, Knit Wrist, 2XL, PR (Discontinued)

  • Mfr # PWG-138440XXL
  • Zoro # G4901976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWG-138440XXL
Zoro #
G4901976
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Cut
Gunn
Insulated
No
Glove Leather Grade
A
Sold As
Pair
Application
General Purpose
Lining
Unlined

Description

Leather Palm Gloves, Insulated No, Sold As Pair, Thumb Style Wing, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.