Shop HOSA TECHNOLOGY INC
See all product information
Create Account
. SKM215 1/4 To 1/4 12 Gauge 15Ft Speaker Cable
- Mfr # SKM215
- Zoro # G603876894
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Cable Length
15 ft
Color
Clear
Conductor Material
Oxygen-free Copper (OFC)
Connection A
1 x 6.35mm Audio - Male
Connection B
1 x 6.35mm Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKM215
- Zoro #
- G603876894
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Conductor Material
- Oxygen-free Copper (OFC)
- Connection A
- 1 x 6.35mm Audio - Male
- Connection B
- 1 x 6.35mm Audio - Male
- Item
- Audio Cable
- Device Supported
- Audio Device, Speaker
Dimensions
- Cable Length
- 15 ft
Description
SPEAKER CABLE CLEAR INSULATION " - " 12 AWG x 2 15 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.