Shop HOSA TECHNOLOGY INC
See all product information
Create Account
YPR103 Mono 1/4 Inch Phone (male) - Two RCA (female) 6 In.
- Mfr # YPR103
- Zoro # G703876817
product price:Â
$
34.19
/ea
Key Features
Cable Length
6 in
Conductor Material
Copper
Connection B
2 x RCA Audio - Female
Connection A
1 x 6.35mm Audio - Male
Device Supported
Audio Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YPR103
- Zoro #
- G703876817
- UPC #
- 728736015036
- Country of Origin
- China
- Conductor Material
- Copper
- Item
- Audio Cable
- Connection B
- 2 x RCA Audio - Female
- Connection A
- 1 x 6.35mm Audio - Male
- Device Supported
- Audio Device
Dimensions
- Cable Length
- 6 in
Description
This Hosa Mono 1/4" Male to 2 RCA Female Y-Cable can be used to combine two RCA signals into one mono 1/4" line.
Cable Type: Mono 1/4" male to RCA female Y-cable. Length: 6" (15 cm). Connector 1: 1/4" male. Connector 2: 2x RCA female.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.